Beli screw pitch gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Startools Screw Pitch Gauge (Pengukur Ulir)
    Mulai

    Rp109.900

    Startools Screw Pitch Gauge (Pengukur Ulir)
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4G, 4-1/2G, 5G, 6G, 7G, 8G, 9G, 10G, 11G, 12G, 13G, 14G, 16G, 18G, 19G, 20G, 22G, 24G, 25G, 26G, 28G, 30G, 32G, 36G, 40G, 48G, 60G, 62G
    • Size (mm): 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0,4.5, 5.0, 5.5, 6.0
  2. monotaro Pitch Gauge (Pengukur Ulir)
    Mulai

    Rp159.900

    monotaro Pitch Gauge (Pengukur Ulir)
    Deskripsi:
    Gauge to measure the pitch of a general screw
    atribut:
    • Material: SUS430
  3. Insize Pitch Gauge (Pengukur ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    Insize Pitch Gauge (Pengukur ulir)
    Deskripsi:
    These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.
    atribut:
    • Material: Steel
    • Gauge Material: Steel
  4. Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir)
    Mulai

    Rp289.900

    Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir)
    Deskripsi:
    Ideal for accurately measuring internal and external thread forms. Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy. Enclosed in a steel case. Range of sizes: Whitworth - 4 - 62 TPI; Metric - 0.75 - 6mm; American - 4 - 42 TPI.
    atribut:
    • Number of Leaves: 28
    • Product Number: 400
    • Part Number: KEN5181000K
  5. Shinwa Rules Pitch Gauge (Pengukur Ulir)
    Mulai

    Rp239.900

    Shinwa Rules Pitch Gauge (Pengukur Ulir)
    Deskripsi:
    A gauge that measures the pitch of ordinary screws. The reef shows the peaks and the pitch of the mountains. Mountain angle: 60 degrees. To prevent rust, wipe off any dirt after use, apply oil, and store.Gauge that measures the pitch of ordinary screws* To prevent rust, wipe off any dirt after use, apply oil, and store.
    atribut:
    • Material: Steel
  6. KENTA Screw Pitch Gauges
    Mulai

    Rp1.699.900

    KENTA Screw Pitch Gauges
    Deskripsi:
    Made of hardened steel and well polished.Quickly and accurately determine the pitch of various external and internal threadsThis gauge is enclosed in a steel case, each blade is clearly mark with pitch size.28 Blade ISO 60° : 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 1.0, 1.1, 1.2, 1.25, 1.3, 1.4, 1.5, 1.6, 1.7, 1.75, 1.8, 1.9, 2.0, 2.5mm26 Blade Whit 55°: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60mm52 Blade: ISO 60° (24 Blade): 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0,4.5, 5.0, 5.5, 6.0mmWhit 55° (28 Blade): 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 36, 40, 48, 60, 62mm
    atribut:
    • Accuracy (mm): ±0.07
  7. FUJI TOOL Radius Gauge Type 178 (Pengukur Ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    FUJI TOOL Radius Gauge Type 178 (Pengukur Ulir)
    Deskripsi:
    Contents: .0/1.25/1.5/1.75/2.0/2.25/2.5/2.75/3.0/3.5/4.0/4.5/5.0/5.5/6.0/6.5/7.0mm Uneven, 1 piece each, total 34 sheets
  8. TRUSCO Acme Screw Pitch Gauge (Pengukur Ulir)
    Mulai

    Rp4.299.900

    TRUSCO Acme Screw Pitch Gauge (Pengukur Ulir)
    atribut:
    • Accuracy: 2-7mm (12 Thread-3 1/2) ± 0.03mm 8-16mm (3 Thread-1 1/3) ± 0.04mm 20mm (1 Thread) ± 0.05mm
    • Dimension: 121x38mm
    • Material: Stainless Steel (SUS430)
    • Purpose of Use: For pitch measurement.
  9. Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Mulai

    Rp429.900

    Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Deskripsi:
    The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
  10. Mitutoyo Pitch Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Mitutoyo Pitch Gauge
    Deskripsi:
    Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.
    atribut:
    • Material: Steel
  11. TRUSCO Pitch Gauge (Pengukur Ulir)
    63%
    Mulai

    Rp439.900

    TRUSCO Pitch Gauge (Pengukur Ulir)
    atribut:
    • Dimensions (mm): 70 x 15
    • Material: Cold Rolled Steel
    • Purpose of Use: For screw pitch.
    • Ridge Angle (degree): 60
    • Specifications: For Metric Threads
  12. KRISBOW Locking Pliers Curved Jaw (Tang Buaya)
    Mulai

    Rp78.900

    KRISBOW Locking Pliers Curved Jaw (Tang Buaya)
    Deskripsi:
    Locking Plier Curve Jaw 10 Rubber Handle ini merupakan alat yang digunakan untuk mengencangkan/memegang benda kerja sehingga tidak lepas dari genggaman. Alat ini biasa digunakan pada proses pengelasan dimana memerlukan cengkraman yang kuat untuk memegang benda kerja. Alat ini dibuat dari material baja paduan sehingga sangat kuat dan dapat diandalkan untuk pekerjaan anda. Tang jepit ini merupakan tipe L-Plier Curve Jaw dengan ukuran 10inch. Tang jepit sering digunakan di industri, pabrik, atau bengkel.
  13. Mitutoyo Radius Gage Matric Type
    Mulai

    Rp389.900

    Mitutoyo Radius Gage Matric Type
    atribut:
    • Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
    • Remarks: 180° arc
    • Specification Range (mm): 1.0-7.0
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. Wipro Suri Drat 52 Blades
    Mulai

    Rp95.900

    Wipro Suri Drat 52 Blades
    atribut:
    • Size (mm): 70x23x120
  16. HOLEX Thread Gauge
    Mulai

    Rp139.900

    HOLEX Thread Gauge
    Deskripsi:
    Version: Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.
    atribut:
    • Type of Product: Thread gauge
Daftar Harga screw pitch gauge Terbaru October 2026
CP Screw Pitch Gauge (Alat ukur ketebalan)Rp109.900
Startools Screw Pitch Gauge (Pengukur Ulir)Rp109.900
monotaro Pitch Gauge (Pengukur Ulir)Rp159.900
Insize Pitch Gauge (Pengukur ulir)Rp229.900
Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir)Rp289.900
Shinwa Rules Pitch Gauge (Pengukur Ulir)Rp239.900
KENTA Screw Pitch GaugesRp1.699.900
FUJI TOOL Radius Gauge Type 178 (Pengukur Ulir)Rp1.299.900
TRUSCO Acme Screw Pitch Gauge (Pengukur Ulir)Rp4.299.900
Wipro Thread Gauge (Pengukur Ulir)Rp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)